Zoro Homepage

Split Ring Tool Attachment, 1 in 2.5 cm

  • Mfr # 3785S

  • Zoro # G008630381


product price: $9.85
/ea

Key Features

Max. Working Load
2 lb.
Material
Steel
Width
1 in
Standards
ANSI 121
Weight Capacity
2 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3785S
Zoro #
G008630381
UPC #
720476197850
Country of Origin
Viet Nam

Dimensions

Width
1 in

Details

Item
Split Ring Tool Attachment
Max. Working Load
2 lb.
Material
Steel
Standards
ANSI 121
Weight Capacity
2 lb.

Description

The Squids 3785 Split Ring Tool Attachment 10-pack is designed to create a larger retrofit attachment point on tools with small captive holes for tethering tools up to 2lbs // 0.9kg, preventing dropped or falling objects from occurring on the job. Connection points for tool lanyards can be tricky to find, especially on smaller hand tools with small captive holes. While working at-heights, it is important to tether tools as part of your overall fall protection plan, but the lack of these connection points can make that difficult.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.