
Squids 3120 Cut-Resistant Aramid Tool Lanyard, Dual Loop Ends, 10lbs, Standard, Yellow
Mfr # 19720
Zoro # G008577976
product price: $43.35
/eaKey Features
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19720
Zoro #
G008577976
UPC #
720476197201
Country of Origin
Viet Nam
Details
Color
Yellow
Description
The squids 3120 burn + cut-resistant aramid tool lanyard is made with dupont kevlar to reduce the risk of burning and degradation when exposed to sparks, flames, heat and sharp edges/materials. Featuring dual loop ends to tether tools up to 10lb /4.5kg and prevent dropped or falling objects from occurring on the job. Made with heavy-gauge aramid fiber webbing and threading, this durable safety lanyard is 100% non-conductive for safety when working around electrical circuits or heat. Fall protection lanyards are a piece of safety equipment designed to attach one end securely to a fixed anchor point, and the other to an appropriate attachment point on a tool by proper tethering. these tool lanyards are built to withstand defined weight limits and can easily be used by any worker to help avoid accidentally dropping objects that could cause damage, injuries or possibly death. This tool tether is third-party certified to 10lb / 4.5kg maximum capacity and meets the ansi/isea 121-2018 s features: meets ansi/isea 121-2018 third party certified to 10lbs // 4.5kg maximum working capacity with a 2:1 safety factor burn & cut resistant aramid fiber reduces risk of burning and degradation when exposed to sparks, flames, heat and sharp edges/materials heavy gauge webbing & threading for strength and durability in harsh work environments non conductive for safety when working around electrical circuits or heat dual loop ends for easy tethering to captive holes on tools single-length construction eliminates weak points seen with multi-component lanyards lanyard length 38-48in // 96-122cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.