Zoro Homepage

Squids Tool Tether, 3 1/2 in Length, 2 lb Weight Capacity

  • Mfr # 3700-BULK

  • Zoro # G7862628


product price: $79.99
/pk 60, $1.33/ea
Free Shipping & Returns

Key Features

Series
Squids
Weight Capacity
2 lb
Standards
ANSI/ISEA 121-2018
Color
Black
Material
Webbed Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3700-BULK
Zoro #
G7862628
UPC #
720476197034
Country of Origin
Viet Nam

Dimensions

Length
3 1/2 in
Width
3 1/2 in

Details

Item
Tool Tether
Series
Squids
Weight Capacity
2 lb
Standards
ANSI/ISEA 121-2018
Color
Black
Material
Webbed Nylon
For Use With
Hand Tools
Tool End Connection
Strap
Slip-On Location
Shaft
D-Ring Material
Steel
Tethering End Connection
D-Ring
For Tool Type
Hand Tools
Socket Features
Fixed
Attachment Point Style
D-Ring Strap
Tool Attachment Method
Tape-On
Number of Rescue Rings
1

Description

Tool Tether, Attachment Point Style D-Ring Strap, Color Black, D-Ring Material Steel, Strap Color Black, Orange, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool Attachment Method Tape-On, Tool End Connection Strap, Weight Capacity 2 lb, Width 3 1/2 in, For Tool Type Hand Tools, Material Webbed Nylon, Number of D-Rings 1, Length 3 1/2 in, Series Squids, Slip-On Location Shaft, Socket Features Fixed, Standards ANSI/ISEA 121-2018

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.