Stainless Pneumatic Tool Trap
Mfr # 3798
Zoro # G7862427
product price: $8.39
/eaKey Features
Series
Squids
Weight Capacity
5 lb
Standards
ANSI/ISEA 121-2018
For Use With
Pneumatic Tools
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3798
Zoro #
G7862427
UPC #
720476197980
Country of Origin
United States
Dimensions
Width
6 in
Fits Handle Dia.
1/4 in to 3/8 in
Fits Shaft Dia.
1/4 in to 3/8 in
Fits Handle Diameter (Minimum)
1/4 in
Fits Shaft Diameter (Maximum)
3/8 in
Fits Shaft Diameter (Minimum)
1/4 in
Details
Item
Tool Trap
Series
Squids
Weight Capacity
5 lb
Standards
ANSI/ISEA 121-2018
For Use With
Pneumatic Tools
Color
Silver
Material
Stainless Steel
For Tool Type
Pneumatic Tools
D-Ring Material
Stainless Steel
Tool Attachment Method
Bolt-On
Attachment Point Style
Bracket
Tethering End Connection
Bracket
Slip-On Location
Shaft
Tool End Connection
Bracket
Description
Tool Trap, Attachment Point Style Bracket, Color Silver, D-Ring Material Stainless Steel, Strap Color Not Applicable, Tethering Component Attachment Point, Tethering End Connection Bracket, Tool Attachment Method Bolt-On, Tool End Connection Bracket, Weight Capacity 5 lb, Width 6 in, For Tool Type Pneumatic Tools, Material Stainless Steel, Fits Handle Diameter (Minimum) 1/4 in, Series Squids, Slip-On Location Shaft, Standards ANSI/ISEA 121-2018, Fits Shaft Diameter (Maximum) 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.