Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Orange Coiled Cable Lanyard-5lb

  • Mfr # 3130M

  • Zoro # G7862725


product price: $29.29
/ea

Key Features

Weight Capacity
5 lb.
Color
Orange
Anchorage End Connection
Carabiner
Anchorage End Material
Stainless Steel
Maximum Working Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3130M
Zoro #
G7862725
UPC #
720476191315
Country of Origin
China

Dimensions

Maximum Working Length
48 in

Details

Item
Coiled Lanyard
Weight Capacity
5 lb.
Color
Orange
Anchorage End Connection
Carabiner
Anchorage End Material
Stainless Steel
For Tool Type
Hand Tools

Description

Tool Lanyard, Color Orange, Anchorage End Connection Carabiner, Anchorage End Material Stainless Steel, For Tool Type Hand Tools, Maximum Working Length 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.