Zoro Homepage

Standard Solid Vest, Lime, 2XL/3XL

  • Mfr # 8225HL

  • Zoro # G2142158


product price: $7.35
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Stripe Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8225HL
Zoro #
G2142158
UPC #
720476211877
Country of Origin
Indonesia

Dimensions

Size
2XL/3XL
Vest Size
2XL, 3XL
Reflective Stripe Width
2 in

Details

Item
High Visibility Safety Vest
Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Stripe Color
Silver
Features
Hook and Loop Breakaway on Shoulders and Sides, Single Radio Mic Tab
Standards
ANSI-Compliant
Pocket Location
Left Chest, Right Chest
Total Number of Pockets
3
Reflective Stripe Color
Silver
Number of Inside Pockets
1
Number of Outside Pockets
2
Reflective Stripe Location
Back, Chest, Waist
Includes LED Lights
No
Fabric Construction
Solid
Fall Protection Compatible
No

Description

Vest, ANSI Class 2, Vest Size 2XL, 3XL, Features Hook and Loop Breakaway on Shoulders and Sides, Single Radio Mic Tab, Standards ANSI-Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.