
Standard Solid Vest, Lime, L/XL
Mfr # 8225HL
Zoro # G2155598
product price: $7.35
/eaKey Features
Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Stripe Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8225HL
Zoro #
G2155598
UPC #
720476211853
Country of Origin
Indonesia
Dimensions
Size
L/XL
Vest Size
L, XL
Reflective Stripe Width
2 in
Details
Item
High Visibility Safety Vest
Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Stripe Color
Silver
Features
Hook and Loop Breakaway on Shoulders and Sides, Single Radio Mic Tab
Standards
ANSI-Compliant
Total Number of Pockets
3
Pocket Location
Left Chest, Right Chest
Includes LED Lights
No
Number of Inside Pockets
1
Number of Outside Pockets
2
Reflective Stripe Location
Back, Chest, Waist
Fabric Construction
Solid
Reflective Stripe Color
Silver
Fall Protection Compatible
No
Description
Vest, ANSI Class 2, Vest Size L, XL, Features Hook and Loop Breakaway on Shoulders and Sides, Single Radio Mic Tab, Standards ANSI-Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.