Zoro Homepage

Stretch Cap - Half StyleBlack

  • Mfr # 6810

  • Zoro # G3608179


product price: $8.39
/ea

Key Features

Color
Black
Material
Polyester
Size
Universal
Areas Covered
Other
Features
Stretch Cap Keeps Ears and Head Protected From Wind and Cool Conditions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6810
Zoro #
G3608179
UPC #
720476168102
Country of Origin
China

Dimensions

Size
Universal
Length
10.3"
Height
15.3"
Width
0.5"

Details

Item
Hard Hat Liner
Color
Black
Material
Polyester
Areas Covered
Other
Features
Stretch Cap Keeps Ears and Head Protected From Wind and Cool Conditions
Lining Material
100% Polyester
Weight
2.56 oz
Closure Type
Pull-On
Reusability
Reusable
Cooling
No
Attachment Type
Pull-On
Compatible with Series
N-Ferno
Includes Neck Shade
No
Includes
Cap only
Number of Layers
1
Product Type
Hard Hat Liner
Style
Half Style

Description

Hard Hat Liner, Garment Type Liner, Outer Material Polyester, Areas Covered Ears, Head, Outer Color Black, Lining Material 100 Percent Polyester, Features Stretch Cap Keeps Ears and Head Protected From Wind and Cool Conditions, Number of Layers 1, Size Universal, Closure Type Pull-On, Attachment Type Pull-On, Includes Cap only, Cooling No, Reusability Reusable, Includes Neck Shade No, Compatible with Series N-Ferno

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.