Sunscreen, 5.5 oz, 50 SPF, PK12
- Mfr # 6353-12PK
- Zoro # G500487957
product price:Â
$
154.99
/pk of 12, $12.92/ea
Free Shipping & Returns
Key Features
Type
12-pack
Color
SPF 50
Exterior Package Type
Can
Concentration
Butyloctyl Salicylate 5%, SD Alcohol 40 68.53%
Unitized
Bulk
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6353-12PK
- Zoro #
- G500487957
- UPC #
- 720476166399
- Country of Origin
- United States
Dimensions
- Bottle Size
- 5.5 oz
- Size - Alpha
- 5.5 oz
- Size
- 5.5 oz
- Container Size
- 5.5 oz
Details
- Type
- 12-pack
- Color
- SPF 50
- Exterior Package Type
- Can
- Concentration
- Butyloctyl Salicylate 5%, SD Alcohol 40 68.53%
- Unitized
- Bulk
- Alcohol Content
- Contains Alcohol
- Standards
- FDA
- Formula Features
- Hypoallergenic
- Purpose
- Sunscreen
- Number of Units Included
- 12
- Item
- Sunscreen
- Format
- Spray
- Label Language
- English
- SPF
- 50
- Package Format
- Spray Bottle
Description
Sunscreen, Format Spray, Bottle Size 5.5 oz, Package Format Spray Bottle, Formula Features Hypoallergenic, Unitized Bulk, SPF 50, Purpose Sunscreen, Alcohol Content Contains Alcohol, Concentration Butyloctyl Salicylate 5 Percent, SD Alcohol 40 68.53 Percent, Exterior Package Type Can, Label Language English, Number of Units Included 12, Standards FDA, Package Quantity 12
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.