Zoro Homepage

Sunscreen, 8 oz, Bottle, 50 SPF

  • Mfr # 6351

  • Zoro # G8216269


product price: $13.79
/ea

Key Features

Size
8 oz
Formula
SPF 50
Form - First Aid and Wound Care
Lotion
Item - First Aid and Wound Care
Sunscreen
Application - First Aid and Wound Care
Sunscreen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6351
Zoro #
G8216269
UPC #
720476166313
Country of Origin
United States

Dimensions

Size
8 oz
Size - First Aid and Wound Care
8 oz

Details

Item
Sunscreen
Formula
SPF 50
Form - First Aid and Wound Care
Lotion
Item - First Aid and Wound Care
Sunscreen
Application - First Aid and Wound Care
Sunscreen
Unitized
Bulk
Package Type - First Aid and Wound Care
Bottle
Count - First Aid and Wound Care
1
Standards
Dermatologist Tested, FDA, ANSI/ASTM D 120 Type 1 Class 2
Exterior Package Type
Bottle
Package Format
Bottle
SPF
50
Formula Features
Hypoallergenic, Octinoxate Free, Oxybenzone Free, Paraben Free, Phthalate Free
Active Ingredient
Avobenzone, Homosalate, Octocrylene
Number of Units Included
1
Format
Lotion
Purpose
Sunscreen

Description

Sunscreen, Active Ingredient Avobenzone, Homosalate, Octocrylene, Format Lotion, Size 8 oz, Package Format Bottle, Formula Features Hypoallergenic, Octinoxate Free, Oxybenzone Free, Paraben Free, Phthalate Free, Unitized Bulk, SPF 50, Compatible Manufacturer Part Number Not Applicable, Purpose Sunscreen, Exterior Package Type Bottle, Number of Units Included 1, Standards Dermatologist Tested, FDA, ANSI/ASTM D 120 Type 1 Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.