Sweatband, Black, Universal, Terrycloth
Mfr # 6550
Zoro # G1981271
product price: $5.59
/eaKey Features
Material
Cotton
Size
Universal
Pattern
Solid
Overall Length
8 3/4 in
Overall Width
3 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6550
Zoro #
G1981271
UPC #
720476124528
Country of Origin
China
Dimensions
Size
Universal
Overall Length
8 3/4 in
Overall Width
3 3/4 in
Details
Item
Head Sweatband
Color
Black
Material
Cotton
Pattern
Solid
Cooling Method
Evaporative - Soak
Closure Type
Elastic
Cooling
Yes
Series
6550
Garment Type
Sweatband
Adjustment Type
Elastic
Style
Head Protector
Description
Head Sweatband, Garment Type Sweatband, Cooling Yes, Cooling Method Evaporative - Soak, Closure Type Elastic, Material Cotton, Color Black, Pattern Solid, Size Universal, Style Head Protector, Overall Width 3 3/4 in, Overall Length 8 3/4 in, Adjustment Type Elastic, Series 6550
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.