Zoro Homepage

Tape Measure Trap

  • Mfr # 3770XL

  • Zoro # G100443445


product price: $24.39
/ea

Key Features

Material
Polyester
Features
Tape Measure Trap
Height
5 1/2 in
Closure Type
Hook-and-Loop
For Tool Type
Measuring Tapes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3770XL
Zoro #
G100443445
UPC #
720476197713
Country of Origin
China

Dimensions

Height
5 1/2 in

Details

Item
Tape Measure Trap
Material
Polyester
Features
Tape Measure Trap
Closure Type
Hook-and-Loop
For Tool Type
Measuring Tapes
Container Type
Pouch
Tethering Component
Attachment Point
Weight Capacity
2 lb
Tool Holder Type
Pouch
Number of Tethers Included
0
Tool End Connection
D-Ring

Description

Tape Measure Trap, Tool End Connection D-Ring, Tether Style Not Applicable, Number of Tethers Included 0, Container Type Pouch, For Tool Type Measuring Tapes, Height 5 1/2 in, Material Polyester, Tethering Component Attachment Point, Tool Holder Type Pouch, Closure Type Hook-and-Loop, Weight Capacity 2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.