THOR, Safety Glasses, Anti-Scratch & Fog-Off+, Clear Lens, Matte Black Frame, Full-Frame

  • Mfr # THOR-AFAS

  • Zoro # G608630385


product price: $21.39
/ea

Key Features

Frame Type
Full-Frame
Frame Color
Matte Black
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THOR-AFAS
Zoro #
G608630385
UPC #
720476510055
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Matte Black
Lens Coating
Anti-Scratch & Fog-Off+
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Traditional
Series
THOR
Standards
ANSI Z87.1+, CSA Z94.3 & MIL-PRF 32432 Ballistic Impact
UV Protection
99.9% UVA/UVB/UVC

Description

Skullerz THOR Anti-Scratch & Enhanced Anti-Fog Safety Glasses feature a durable full-frame design that bends and flexes without breaking. These safety glasses feature tough anti-scratch and anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. Available in a variety of lenses to suit a range of tasks and light environments. A non-slip rubber nose piece and rubber temples keep the glasses secure and resist sweat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.