THOR, Safety Glasses, Uncoated, Blue Mirror Lens, Black Frame, Full-Frame
Mfr # THOR
Zoro # G0715261
product price: $19.39
/eaKey Features
Lens Color
Blue Mirror
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Uncoated
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THOR
Zoro #
G0715261
UPC #
720476510925
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Frame Width-145mm
Length
5.9"
Details
Item
Safety Glasses
Lens Color
Blue Mirror
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Uncoated
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Traditional
Series
THOR
Standards
ANSI Z87.1+; CSA Z94.3; MIL-PRF 32432
Metal Detectable
No
Gender
Unisex
UV Protection
99.9% UVA/UVB/UVC
Features
Lens Blocks 99.9% of Harmful UV; Full-Frame Design with Coinjection Rubber Temples; Patented Design
X-Ray Detectable
No
Weight
1.12 oz
Description
Safety Glasses,Blk/Blue Mirror Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.