Tool Apron, Tool Apron, Gray, Cotton, 16 Pockets
Mfr # 13690
Zoro # G4157501
product price: $25.29
/eaKey Features
Material
Cotton
Tool Storage Type Included
Tool Apron
Color
Gray
Features
3 Compartment Pocket, 5 Pockets for Larger Tools and Cell Phone, 8 Pockets for Pens, Pencils, and Small Tools, Ergonomically Designed to Hold Tools, Fasteners Comfortably, Reflective
Closure Type
Dual Hammer Loops
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13690
Zoro #
G4157501
UPC #
720476136903
Country of Origin
China
Dimensions
Waist Size
28 in to 52 in
Overall Length
20 7/8 in
Overall Width
23 5/8 in
Thickness
1/32 in
Minimum Waist Size
28 in
Maximum Waist Size
52 in
Details
Item
Tool Apron
Material
Cotton
Tool Storage Type Included
Tool Apron
Color
Gray
Features
3 Compartment Pocket, 5 Pockets for Larger Tools and Cell Phone, 8 Pockets for Pens, Pencils, and Small Tools, Ergonomically Designed to Hold Tools, Fasteners Comfortably, Reflective
Closure Type
Dual Hammer Loops
Number of Pockets
16
Includes
(2) Hammer Loops
Style
Bib Apron
Tool Holder Type
Hammers
Padded
Padded
Primary Application
General Purpose
Series
Arsenal
Number of Hammer Loops
2
Description
With this ERGODYNE 13690 Gray Cotton 16 Pockets Tool Apron, you will be able to carry all your tools with ease. The tool belt is easy to wear and comfortable to use. Made of 100% cotton, the apron is machine washable and very durable. It has dual hammer loops on the sides for easy access. With 16 pockets, there is ample space in this tool belt for storing all your tools. There are 2 large pockets at the front of the apron that can hold several small items like nails or screws. This tool belt also features two side pockets with flap closures and two back pockets with zipper closures for added security. The ERGODYNE 13690 Gray Cotton 16 Pockets Tool Apron is an essential addition to your workwear wardrobe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.