Zoro Homepage

Tool Bag, PPE Duffel Bag, Black, Black

  • Mfr # 5189

  • Zoro # G303078444


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Size
22in L x 12in W x 9in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5189
Zoro #
G303078444
UPC #
720476131892
Country of Origin
China

Dimensions

Size
22in L x 12in W x 9in H

Details

Item
Tool Bag
Color
Black

Description

The Arsenal 5189 Work Gear Duffel Bag makes for easy transport and storage of work gear on and off the worksite, including hard hats, fall protection, safety vests and more. Built to protect with 600D ripstop polyester and 200D nylon lining, plus a padded shoulder strap for comfort when transporting heavy gear. The interior compartment is strategically designed with a variety of dividers and pockets for convenient gear organization.
In addition to large capacity for storing all the essentials, the main clamshell compartment features an internal divider plus elastic pockets for eyewear and water-resistant tarpaulin pockets. Three exterior side pockets provide extra storage, while an ID card window holds business cards and jobsite IDs for easy identification. Featuring reflective striping for enhanced visibility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.