Tool Belt, Modular Tool Belt, Black, 1680D Ballistic Polyester
Mfr # 5550
Zoro # G0911429
product price: $29.79
/eaKey Features
Material
1680D Ballistic Polyester
Tool Storage Type Included
Tool Belt
Color
Black
Features
Thick, Vented Foam Padding for Comfort; Nickel-Plated 2" Double Tongue Metal Roller Buckle; Nickel-Plated Grommets Set Firmly for Durability; Nickel-Plated Suspender Anchors
Size
Xl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5550
Zoro #
G0911429
UPC #
720476136538
Country of Origin
China
Dimensions
Size
Xl
Width
3"
Details
Item
Modular Tool Belt
Material
1680D Ballistic Polyester
Tool Storage Type Included
Tool Belt
Color
Black
Features
Thick, Vented Foam Padding for Comfort; Nickel-Plated 2" Double Tongue Metal Roller Buckle; Nickel-Plated Grommets Set Firmly for Durability; Nickel-Plated Suspender Anchors
Belt Type
Tool Belt
Description
Modular Tool Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.