Tool Belt, Modular Tool Belt, Black, 1680D Ballistic Polyester
Mfr # 5555
Zoro # G0911465
product price: $33.89
/eaKey Features
Material
1680D Ballistic Polyester
Tool Storage Type Included
Tool Belt
Color
Black
Features
Thick, Vented Foam Padding for Comfort; Nickel-Plated 2" Double Tongue Metal Roller Buckle; Nickel-Plated Grommets Set Firmly for Durability; Nickel-Plated Suspender Anchors
Belt Type
Work Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5555
Zoro #
G0911465
UPC #
720476136569
Country of Origin
China
Dimensions
Width
5"
Size
M
Details
Item
Modular Tool Belt
Material
1680D Ballistic Polyester
Tool Storage Type Included
Tool Belt
Color
Black
Features
Thick, Vented Foam Padding for Comfort; Nickel-Plated 2" Double Tongue Metal Roller Buckle; Nickel-Plated Grommets Set Firmly for Durability; Nickel-Plated Suspender Anchors
Belt Type
Work Belt
Description
Modular Tool Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.