Zoro Homepage

Tool Belt, Tool Belt-3-inch-Synthetic, 2XL, Black, Black, 1680D Ballistic Polyester

  • Mfr # 5550

  • Zoro # G0911331


product price: $27.89
/ea

Key Features

Material
1680D Ballistic Polyester
Tool Storage Type Included
Tool Belt
Color
Black
Features
Thick, Vented Foam Padding for Comfort; Nickel-Plated 2" Double Tongue Metal Roller Buckle; Nickel-Plated Grommets Set Firmly for Durability; Nickel-Plated Suspender Anchors
Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5550
Zoro #
G0911331
UPC #
720476136552
Country of Origin
China

Dimensions

Width
3"
Size
2XL
Height
3"

Details

Item
Tool Belt-3-inch-Synthetic,2XL,Black
Material
1680D Ballistic Polyester
Tool Storage Type Included
Tool Belt
Color
Black
Features
Thick, Vented Foam Padding for Comfort; Nickel-Plated 2" Double Tongue Metal Roller Buckle; Nickel-Plated Grommets Set Firmly for Durability; Nickel-Plated Suspender Anchors
Belt Type
Tool Belt

Description

Tool Belt-3-inch-Synthetic,2XL,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.