Zoro Homepage

Tool Board, Gray, Polyester, 40 lb Cap.

  • Mfr # 5711

  • Zoro # G210105509


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Polyester
Height
22 in
Tool Holder Type
Bucket
Anchorage End Connection
D-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5711
Zoro #
G210105509
UPC #
720476137016
Country of Origin
China

Dimensions

Height
22 in

Details

Item
Tool Board
Color
Gray
Material
Polyester
Features
Tool Board
Tool Holder Type
Bucket
Anchorage End Connection
D-Ring
Tethering Component
Tether
Closure Type
Magnetic
For Tool Type
Power Tools, Hand Tools, Sleever Bars, Spud Wrenches
Container Type
Tool-Holding Insert
Number of Tethers Included
8
Weight Capacity
40 lb

Description

Tool Board, Color Gray, Tool End Connection Not Applicable, Tether Style Not Applicable, Number of Tethers Included 8, Container Type Tool-Holding Insert, For Tool Type Power Tools, Hand Tools, Sleever Bars, Spud Wrenches, Height 22 in, Material Polyester, Tethering Component Tether, Tool Holder Type Bucket, Closure Type Magnetic, Weight Capacity 40 lb, Anchorage End Connection D-Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.