Zoro Homepage

Tool Grip Tether Attachment, Black, L

  • Mfr # 3745

  • Zoro # G208630389


product price: $11.55
/ea

Key Features

Color
Black
Max. Working Load
1 lb.
Width
L
Standards
ANSI 121
Weight Capacity
1 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3745
Zoro #
G208630389
UPC #
720476197478
Country of Origin
China

Dimensions

Width
L

Details

Item
Tool Grip Tether Attachment
Color
Black
Max. Working Load
1 lb.
Standards
ANSI 121
Weight Capacity
1 lb.

Description

The Squids 3745 Tool Grip and Tether Attachment Point 2-pack installs onto screwdrivers and nut drivers to create a retrofit attachment point for tethering tools up to 1lb // 0.45kg, preventing dropped or falling objects from occurring on the job. Connection points for tool lanyards can be tricky to find, especially on smaller hand tools like screwdrivers and nut drivers. While working at heights, it is important to tether tools as part of your overall fall protection plan, but the lack of these connection points can make that difficult.Designed in two pieces, this tool attachment features an end cap and a rubber sleeve. To install, slide a screwdriver or nut driver into the rubber sleeve and plug the end caps pegs into the reinforced holes of the rubber sleeve. The sleeve features a textured rubber and is ergonomically designed to cover the entire tool handle-providing greater comfort, torque and an enhanced grip.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.