Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Lanyard, 19803

  • Mfr # 3101F(x)

  • Zoro # G300488062


product price: $27.15
/ea

Key Features

Length
48"
For Use With
Hand Tools, Power Tools
Hardware Material
Stainless Steel
Anchorage End Material
Stainless Steel
Height
11.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3101F(x)
Zoro #
G300488062
UPC #
720476198031
Country of Origin
China

Dimensions

Length
48"
Height
11.3"
Max. Working Length
48 in
Width
1.3"
Maximum Working Length
48 in

Details

Item
Tool Lanyard
Color
Orange
Max. Working Load
15 lb
For Use With
Hand Tools, Power Tools
Hardware Material
Stainless Steel
Anchorage End Material
Stainless Steel
Weight Capacity
15 lb
Tethering Component
Tether
Tether Material
Polyester
Brand and Series
Ergodyne Squids 3101F(x)
For Tool Type
Hand Tools, Power Tools
Tool End Connection
Loop
Anchorage End Connection
Carabiner
Series
3101F(x)
Tether Style
Standard

Description

Tool Lanyard, Color Orange, Anchorage End Connection Carabiner, Anchorage End Material Stainless Steel, For Tool Type Hand Tools, Power Tools, Maximum Working Length 48 in, Tool End Connection Loop, Hardware Material Stainless Steel, Series 3101F(x), Tether Material Polyester, Tether Style Standard, Tethering Component Tether, Weight Capacity 15 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.