Zoro Homepage

Tool Lanyard, 19823

  • Mfr # 3111F(x)

  • Zoro # G500488091


product price: $36.49
/ea

Key Features

Color
Orange
Length
4"
For Use With
Hand Tools, Power Tools
Tool End Connection
Carabiner
Weight Capacity
15 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3111F(x)
Zoro #
G500488091
UPC #
720476198239
Country of Origin
China

Dimensions

Length
4"
Max. Working Length
48 in
Height
11.3"
Width
1"
Maximum Working Length
48 in

Details

Item
Tool Lanyard
Color
Orange
Max. Working Load
15 lb
For Use With
Hand Tools, Power Tools
Tool End Connection
Carabiner
Weight Capacity
15 lb
Series
3111F(x)
Tether Style
Standard
Tether Material
Polyester
Anchorage End Material
Stainless Steel
For Tool Type
Hand Tools, Power Tools
Hardware Material
Stainless Steel
Tethering Component
Tether
Brand and Series
Ergodyne Squids 3111F(x)
Anchorage End Connection
Carabiner

Description

Tool Lanyard, Color Orange, Anchorage End Connection Carabiner, Anchorage End Material Stainless Steel, For Tool Type Hand Tools, Power Tools, Maximum Working Length 48 in, Tool End Connection Carabiner, Hardware Material Stainless Steel, Series 3111F(x), Tether Material Polyester, Tether Style Standard, Tethering Component Tether, Weight Capacity 15 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.