Tool Lanyard, 5 lb Capac., Orange, PK3
- Mfr # 3153S
- Zoro # G215213179
Key Features
Specifications
Details
- MFR #
- 3153S
- Zoro #
- G215213179
- UPC #
- 0720476192633
- Country of Origin
- Viet Nam
- Color
- Orange
- Type
- 3-pack
- Hardware Material
- Nylon
- Tool End Connection
- Dual-Hook Connector
- Weight Capacity
- 5 lb
- For Tool Type
- Hand Tools
- Wire Color
- Orange
- Tether Style
- Standard
- Anchorage End Material
- Zinc
- Anchorage End Connection
- Dual-Hook Connector
- Includes
- Dual Trigger Hooks
- Series
- 3153
- Item
- Tool Lanyard
Dimensions
- Size
- S
- Maximum Working Length
- 12 in
Description
The Squids 3153 Web Lanyard features dual swiveling trigger snap hooks to tether tools up to 5lbs // 2.3kg and prevents dropped or falling objects from occurring on the job. Its 12in // 30cm or 24in // 61cm length helps reduce fall distance in the event of a drop while keeping tools statically tethered to belts, pouches, bags and other anchoring or storage locations.This lanyard is constructed with heavy-duty, single-length, non-shock absorbing webbing to reduce snag hazards and tangles. The trigger hooks swiveling design prevents binding and tangling when being used with rotating tools like screwdrivers. To open, simply pull the trigger down and release once tool is latched for a secure tether.This web tool lanyard has been rigorously tested to a 5lbs // 2.3kg maximum capacity to prevent falling objects and comes in size small 12in // 30cm and medium 24in // 61cm. Ideal for those who need to tether tools in industries like construction, telecommunications, oil and gas, power generation, utilities, wind energy, manufacturing or other jobs at heights.
- •CONVENIENT TETHERING - Tethers tools close to user to minimize drop distance and holds equipment for close access
- •EASY ATTACHMENT - Dual trigger hooks with thumb-action levers allow for quick and secure attachment
- •REDUCED SNAGS + TANGLES - Sleek, low-profile design helps prevent lanyard from getting caught or tangled on objects
- •DURABLE CONSTRUCTION - High strength nylon webbing provides strength in harsh work environments
- •MINIMIZED DROP LENGTH - Non-stretch lanyard for enhanced safety at heights
- •VERSATILITY FOR DIFFERENT NEEDS - Small (12in // 30cm), Medium (24in // 61cm)
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.