Zoro Homepage

Tool Lanyard Accessory Pack, 2 lb

  • Mfr # 3026

  • Zoro # G7514692


product price: $13.85
/ea

Key Features

Color
Black
Length
8 in
Max. Working Load
2 lb
For Use With
3001 Retractable Tool Lanyard
Hardware Material
Tetoron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3026
Zoro #
G7514692
UPC #
720476193265
Country of Origin
Taiwan, Province of China

Dimensions

Length
8 in
Width
6 1/2 in

Details

Item
Tool Lanyard
Color
Black
Max. Working Load
2 lb
For Use With
3001 Retractable Tool Lanyard
Hardware Material
Tetoron
Hardware
Loop
Line Material
Elastic Webbing
Includes
(3) Loop Attachments
Material
Tetoron
Weight Capacity
2 lb
Standards
ANSI/ISEA 121-2018
Number of D-Rings
3
Strap Color
Black
Tethering Component
Attachment Point
Socket Features
Fixed
Attachment End Style
Buckle x Cord
Attachment Point Style
Corded
Tethering End Connection
Buckle
D-Ring Material
Nylon
Slip-On Location
Shaft
Brand and Series
Ergodyne Squids
Series
Squids
For Tool Type
Hand Tools
Tool End Connection
Cord
Tool Attachment Method
Pass-Through

Description

This Ergodyne 3026 Tool Lanyard Accessory Pack contains everything you need to make your tool lanyard even more effective. This accessory pack comes with a double-action metal buckle and a shock absorbing cord. The 8 in. long lanyard is made of elastic webbing, which makes it ideal for attaching tools that are heavier than usual. The tetoron material makes the lanyard both strong and durable, as well as resistant to abrasion and UV rays. It has a black color that complements most work environments, as well as other equipment you may be using on site. Equip yourself with this Ergodyne Tool Lanyard Accessory Pack so you can have peace of mind when working at height or elevated positions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.