Tool Lanyard, Elastic
Mfr # 3110EXT
Zoro # G816555883
product price: $10.89
/eaKey Features
Anchorage End Material
Aluminum
Tethering Component
Anchor Point
Tether Style
Elastic
Anchorage End Connection
Carabiner
Tool End Connection
Carabiner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3110EXT
Zoro #
G816555883
UPC #
720476190332
Country of Origin
China
Details
Anchorage End Material
Aluminum
Tethering Component
Anchor Point
Tether Style
Elastic
Anchorage End Connection
Carabiner
Tool End Connection
Carabiner
Hardware Material
Aluminum
Series
Squids
Color
Green
Description
Shock Absorbing Tool Lanyard, Color Green, Anchorage End Connection Carabiner, Anchorage End Material Aluminum, For Tool Type Hand Tools, Maximum Working Length 54 in, Tool End Connection Carabiner, Hardware Material Aluminum, Series Squids, Tether Style Elastic, Tethering Component Anchor Point, Weight Capacity 10 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.