Zoro Homepage

Tool Lanyard, Wrist Pull-On Carabiner Anchor, Black

  • Mfr # 3122

  • Zoro # G111994080


product price: $13.95
/ea

Key Features

Color
Black
Standards
ANSI/ISEA 121
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3122
Zoro #
G111994080
UPC #
720476190844
Country of Origin
Viet Nam

Details

Item
Tool Lanyard
Color
Black
Standards
ANSI/ISEA 121

Description

The Squids 3122 Pull On Wrist Tool Lanyard features a carabiner lanyard on the wrist for tethering tools up to 5lbs // 2.3kg, preventing dropped or falling objects. Crafted with soft and durable elastic webbing, this wrist lanyard offers ergonomic, all day comfort and its full adjustability ensures that it fits most size wrists.A swiveling self locking aluminum carabiner makes for easy and secure attachment to tools. Compact in size and functional in use, this wrist lanyard is ideal for situations where multiple tools require frequent connecting and disconnecting. There is a compact built in storage pocket designed for the carabiner when it is not in use to keep it out of the way.TESTED TO BE TRUSTEDThis wrist lanyard is built to withstand defined weight limits and can easily be used by any worker to help avoid accidentally dropping objects that could cause damage, injuries or possibly death. This wrist lanyard is third party certified to 5lbs // 2.3kg maximum capacity and meet the ANSI/ISEA 121 2023 standard with all required labeling.Ideal for those who need to tether tools in industries like construction, telecommunications, oil and gas, power generation, utilities, wind energy or other jobs at heights. Also ideal for work environments where low clearance is an issue, like air transportation, food processing and manufacturing.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.