Zoro Homepage

Tool Shackle, 0.40In to 0.75In, PK2

  • Mfr # 3790S

  • Zoro # G7567296


product price: $7.09
/pk 2, $3.55/ea

Key Features

Color
Silver
Max. Working Load
15 lb
For Use With
Tools
Installation Method
Manual
Fits Shaft Dia.
3/8 in to 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3790S
Zoro #
G7567296
UPC #
720476197928
Country of Origin
Viet Nam

Dimensions

Fits Shaft Dia.
3/8 in to 3/4 in
Width
3/8 in
Fits Handle Dia.
3/8 in
Fits Shaft Diameter (Minimum)
3/8 in
Fits Shaft Diameter (Maximum)
3/4 in
Fits Handle Diameter (Maximum)
3/8 in

Description

Tool Shackle, Attachment Point Style Shackle, Color Silver, D-Ring Material Stainless Steel, Strap Color Silver, Tethering Component Attachment Point, Tethering End Connection Shackle, Tool Attachment Method Slip-On, Tool End Connection Shackle, Weight Capacity 15 lb, Width 3/8 in, For Tool Type Hand Tools, Material Stainless Steel, Fits Handle Diameter (Maximum) 3/8 in, Number of D-Rings 1, Series Squids, Slip-On Location Shaft, Socket Features Fixed, Standards ANSI/ISEA 121-2018

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.