Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Shackle, 0.65In to 1.25In, PK2

  • Mfr # 3790L

  • Zoro # G7456233


product price: $11.49
/pk 2, $5.75/ea

Key Features

Color
Silver
Max. Working Load
15 lb
For Use With
Tools
Installation Method
Manual
Fits Shaft Dia.
5/8 in to 1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3790L
Zoro #
G7456233
UPC #
720476197942
Country of Origin
Viet Nam

Dimensions

Fits Shaft Dia.
5/8 in to 1 1/4 in
Width
5/8 in
Fits Handle Dia.
5/8 in
Fits Handle Diameter (Maximum)
5/8 in
Fits Shaft Diameter (Minimum)
5/8 in
Fits Shaft Diameter (Maximum)
1 1/4 in

Details

Item
Tool Shackle
Color
Silver
Max. Working Load
15 lb
For Use With
Tools
Installation Method
Manual
Material
Stainless Steel
Tethering End Connection
Shackle
Socket Features
Fixed
Brand and Series
Ergodyne Squids
Weight Capacity
15 lb
Number of D-Rings
1
Tethering Component
Attachment Point
D-Ring Material
Stainless Steel
Slip-On Location
Shaft
Series
Squids
Strap Color
Silver
Standards
ANSI/ISEA 121-2018
Tool End Connection
Shackle
For Tool Type
Hand Tools
Attachment Point Style
Shackle
Tool Attachment Method
Slip-On

Description

Tool Shackle, Attachment Point Style Shackle, Color Silver, D-Ring Material Stainless Steel, Strap Color Silver, Tethering Component Attachment Point, Tethering End Connection Shackle, Tool Attachment Method Slip-On, Tool End Connection Shackle, Weight Capacity 15 lb, Width 5/8 in, For Tool Type Hand Tools, Material Stainless Steel, Fits Handle Diameter (Maximum) 5/8 in, Number of D-Rings 1, Series Squids, Slip-On Location Shaft, Socket Features Fixed, Standards ANSI/ISEA 121-2018

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.