Zoro Homepage

Tool Tail Lanyard, Elastic Cinch Loop, 10lbs, Black, 3PK

  • Mfr # 3714

  • Zoro # G311994064


product price: $34.15
/pk 3, $11.38/ea

Key Features

Color
Black
Max. Working Load
10 lb.
Standards
ANSI/ISEA 121
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3714
Zoro #
G311994064
UPC #
720476197669
Country of Origin
Viet Nam

Details

Item
Tool Tail Lanyard
Color
Black
Max. Working Load
10 lb.
Standards
ANSI/ISEA 121

Description

The Squids 3714 Elastic Tool Tail Lanyard features a swiveling self locking captive eye aluminum carabiner on one end and a low profile cinch loop on the other to tether tools up to 10lbs // 4.5kg and prevent dropped or falling objects from occurring on the job. Its 15in // 38cm length helps reduce fall distance in the event of a drop and also keeps tools statically tethered to belts, pouches, bags and other anchoring or storage locations.This lanyard is constructed with flexible elastic webbing to reduce snag hazards and tangles. The low profile cinch loop end easily fits into small captive holes in tools that can otherwise be challenging to tether. With a captive eye design, the self locking carabiner securely tethers tools while better predicting load direction and preventing the lanyard from sliding into the carabiner gate. The carabiners swiveling design prevents binding and tangling when being used with rotating tools like screwdrivers.For best use, either tape the loop end onto a hand tool with Squids 3755 Self Adhering Tape Trap or use the cinch loop or carabiner end to tether tools with captive holes. To complete the tethering system, attach the opposite end to a Squids Wristband Anchor or other anchoring location for convenient tethering. When working at heights, its essential to tether your tools as part of your fall protection plan.TESTED TO BE TRUSTEDThis tool lanyard is built to withstand defined weight limits and can easily be used by any worker to help avoid accidentally dropping objects that could cause damage, injuries or possibly death. These attachments are third party certified to 10lbs // 4.5kg maximum capacity and meet the ANSI/ISEA 121 2023 standard with all required labeling.Ideal for those who need to tether tools in industries like construction, telecommunications, oil and gas, power generation, utilities, wind energy, manufacturing or other jobs at heights.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.