Zoro Homepage

Tool Wristband, D-Ring Anchor, Black

  • Mfr # 3123

  • Zoro # G311994095


product price: $8.15
/ea

Key Features

Color
Black
Standards
ANSI/ISEA 121
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3123
Zoro #
G311994095
UPC #
720476190851
Country of Origin
China

Details

Item
Tool Wristband
Color
Black
Standards
ANSI/ISEA 121

Description

The Squids 3123 Tool Wristband features a d ring anchor for lanyard attachment and tethering tools up to 5lbs // 2.3kg, preventing dropped or falling objects. Crafted with soft and durable elastic webbing, this wristband anchor offers ergonomic, all day comfort. Its full adjustability and tightening hook & loop closure ensure that it fits most size wrists.The adjustable wristbands steel d ring anchor attachment point is compatible with short lanyardsmeasuring 18in // 45cm or lessspecifically, Squids 3714 Elastic Tool Tether Lanyard. Compact in size and functional in use, this wristband is ideal for situations where multiple tools require frequent connecting and disconnecting.TESTED TO BE TRUSTEDThis wristband lanyard anchor is built to withstand defined weight limits and can easily be used by any worker to help avoid accidentally dropping objects that could cause damage, injuries or possibly death. This wristband lanyard anchor is third party certified to 5lbs // 2.3kg maximum capacity and meets the ANSI/ISEA 121 2023 standard with all required labeling.Ideal for those who need to tether tools in industries like construction, telecommunications, oil and gas, power generation, utilities, wind energy or other jobs at heights. Also ideal for work environments where low clearance is an issue, like air transportation, food processing and manufacturing.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.