Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traction Device, Color Black, 16 1/8" L, PR

  • Mfr # 6326

  • Zoro # G110037962


product price: $52.99
/pr

Key Features

Length
16 1/8 in
Width
5 7/8 in
Color
Black
Traction Device Dimensions
16 1/8 in L x 5 7/8 in W x 2 3/8 in H
Suggested Environment
Indoor, Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6326
Zoro #
G110037962
UPC #
720476169260
Country of Origin
China

Dimensions

Length
16 1/8 in
Width
5 7/8 in
Traction Device Dimensions
16 1/8 in L x 5 7/8 in W x 2 3/8 in H
Fits Shoe Size
Men's 8 1/2 to 10
Height
2 3/8 in
Fits Footwear Size
Men's 8 1/2 to 10

Details

Item
Traction Device
Color
Black
Suggested Environment
Indoor, Outdoor
Gender
Men's
Traction Attachment Style
Pull-On
Traction Type
Rubber
Traction Material
Rubber
Upper Material
Rubber
Footwear Coverage Style
Heel
For Use on Surface Types
Grease, Oil, Water

Description

Traction Device, Footwear Coverage Style Heel, Upper Material Rubber, Traction Type Tread, 16 1/8 in L x 5 7/8 in W x 2 3/8 in H, Traction Material Rubber, Traction Attachment Style Pull-On, Fits Shoe Size Men's 8 1/2 to 10, Black, Men's, For Use on Surface Types Grease, Oil, Water, Indoor, Outdoor, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.