Traction Device, Color Black, 16 7/8" L, PR
Mfr # 6326
Zoro # G010037987
product price: $57.55
/prKey Features
Length
16 7/8 in
Width
5 7/8 in
Color
Black
Gender
Men's
Traction Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6326
Zoro #
G010037987
UPC #
720476169284
Country of Origin
China
Dimensions
Length
16 7/8 in
Width
5 7/8 in
Fits Shoe Size
Men's 12 1/2 to 15
Traction Device Dimensions
16 7/8 in L x 5 7/8 in W x 2 3/8 in H
Height
2 3/8 in
Fits Footwear Size
12 1/2 to 15
Details
Item
Traction Device
Color
Black
Gender
Men's
Traction Material
Rubber
Upper Material
Rubber
Suggested Environment
Indoor, Outdoor
Footwear Coverage Style
Heel
Traction Type
Rubber
For Use on Surface Types
Grease, Oil, Water
Traction Attachment Style
Pull-On
Description
Traction Device, Footwear Coverage Style Heel, Upper Material Rubber, Traction Type Tread, 16 7/8 in L x 5 7/8 in W x 2 3/8 in H, Traction Material Rubber, Traction Attachment Style Pull-On, Fits Shoe Size Men's 12 1/2 to 15, Black, Men's, For Use on Surface Types Grease, Oil, Water, Indoor, Outdoor, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.