Zoro Homepage

TractionDevice, Blk, Tread, Men's15to16, PR

  • Mfr # 6325

  • Zoro # G715827869


product price: $41.19
/pr

Key Features

Color
Black
Gender
Men's
Suggested Environment
Indoor, Outdoor
Footwear Coverage Style
Outsole
Upper Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6325
Zoro #
G715827869
UPC #
720476169376
Country of Origin
China

Dimensions

Fits Shoe Size
Men's 14 to 16

Details

Item
Traction Device
Color
Black
Gender
Men's
Suggested Environment
Indoor, Outdoor
Footwear Coverage Style
Outsole
Upper Material
Rubber
For Use on Surface Types
Ice, Slush, Snow, Water
Traction Type
Rubber
Traction Material
Rubber

Description

Traction Device, Footwear Coverage Style Outsole, Upper Material Rubber, Traction Type Tread, 12.5 in L x 4.5 in W, Traction Material Rubber, Traction Attachment Style Cinch, Fits Shoe Size Men's 14 to 16, Black, Men's, For Use on Surface Types Ice, Slush, Snow, Water, Indoor, Outdoor, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.