Shop ERGODYNE
See all product information
Create Account
Translucent Smoke Frame Blue Mirror Lens Safety Glasses, AFAS Polarized Mirrored Lenses
- Mfr # SIXTEN-AFASPM
- Zoro # G116285749
product price:Â
$
54.99
/ea
Key Features
Series
SIXTEN
Frame Color
Smoke
Standards
ANSI/ISEA Z87.1-2020 (Mark: Z87+), CSA Z94.3
Lens Material
100% Polycarbonate
Frame Material
100% Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SIXTEN-AFASPM
- Zoro #
- G116285749
- UPC #
- 720476582403
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Safety Glasses
- Series
- SIXTEN
- Frame Color
- Smoke
- Lens Color
- Blue Mirror Lens
- Standards
- ANSI/ISEA Z87.1-2020 (Mark: Z87+), CSA Z94.3
- Lens Material
- 100% Polycarbonate
- Frame Material
- 100% Polycarbonate
- Arm Material
- 100% Polycarbonate
- Frame Type
- Translucent Smoke Frame
Description
Skullerz SIXTEN Polarized, Mirrored, Anti-Scratch and Enhanced Anti-Fog Safety Glasses combine classic styling with a full field of vision, featuring integrated side shields that mimic the visual light transmission of the lenses to preserve peripheral vision. These protective safety glasses feature tough scratch-resistant and anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. Designed for comfort, the glasses include a contoured nose bridge that wont slip or pinch and soft temple pads for a secure and comfortable fit. LENS TECHNOLOGIES These polarized safety glasses reduce glare and eye fatigue around water, snow and in other bright environments. The lens features Fog-Off+ technology which combines durable scratch-resistance on the exterior of the lens for durability and enhanced anti-fog performance on the interior for clear viewing no matter the job-particularly useful for those working with dust masks or in extreme temperature change. The UV protective polycarbonate material filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safer in the sun. TESTED TO BE TRUSTED These impact-resistant safety glasses are tested to ANSI/ISEA Z87.1-2020 High-Velocity Impact Protection and optical requirements which is the US standard for Personal Eye and Face Protection Devices and is listed on the frame Marks: Z87+ X. A zippered hard case with a carabiner is included, providing a safe and convenient way to store the glasses when not in use. The glasses are also compatible with the Ergodyne Skullerz elastic retainer strap sold separately, offering added security during active tasks. Great for protecting your eyes during outdoor work like construction and landscaping as well as carpentry and woodworking. These UV protective glasses are just the ticket for outdoor hobbies, too-boating, skiing, fishing, hunting/shooting, sports and more. Every day, approximately 2,200 workers suffer from eye injuries that require medical treatment, and of those injured workers, 3 out of 5 of them were not wearing their safety glasses. And over 100 of those instances require time away from work. Skullerz safety glasses are a stylish and inexpensive way to protect your eyesight. CHOOSING THE RIGHT LENS Available in a variety of lens options ideally suited for a wide range of tasks and light environments. Choose from: Polarized Blue Mirror - outdoor, bright light // Lens 15% Visual Light Transmission VLT //
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.