Translucent Smoke Frame G15 Gray Lens Safety Glasses, AFAS Polarized Lenses

  • Mfr # SIXTEN-AFASPZ

  • Zoro # G716285736


product price: $42.99
/ea

Key Features

Series
SIXTEN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIXTEN-AFASPZ
Zoro #
G716285736
UPC #
720476582601
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Series
SIXTEN

Description

Skullerz SIXTEN Polarized, Anti-Scratch and Enhanced Anti-Fog Safety Glasses combine classic styling with a full field of vision, featuring integrated side shields that mimic the visual light transmission of the lenses to preserve peripheral vision. These protective safety glasses feature tough scratch-resistant and anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. Designed for comfort, the glasses include a contoured nose bridge that wont slip or pinch and soft temple pads for a secure and comfortable fit. LENS TECHNOLOGIES The polarized safety glasses reduce glare and eye fatigue around water, snow and in other bright environments. The lens features Fog-Off+ technology which combines durable scratch-resistance and enhanced anti-fog performance for clear viewing no matter the job-particularly useful for those working with dust masks or in extreme temperature change. UV protection filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun. TESTED TO BE TRUSTED These impact-resistant safety glasses are tested to ANSI/ISEA Z87.1-2020 High-Velocity Impact Protection and optical requirements which is the US standard for Personal Eye and Face Protection Devices and is listed on the frame Marks: Z87+ X. A zippered hard case with a carabiner is included, providing a safe and convenient way to store the glasses when not in use. The glasses are also compatible with the Ergodyne Skullerz elastic retainer strap sold separately, offering added security during active tasks. Great for protecting your eyes during outdoor work like construction and landscaping as well as carpentry and woodworking. These UV protective glasses are just the ticket for outdoor hobbies, too-boating, skiing, fishing, hunting/shooting, sports and more. Every day, approximately 2,200 workers suffer from eye injuries that require medical treatment, and of those injured workers, 3 out of 5 of them were not wearing their safety glasses. And over 100 of those instances require time away from work. Skullerz safety glasses are a stylish and inexpensive way to protect your eyesight. CHOOSING THE RIGHT LENS Available in a one lens options ideally suited for a bright light environment: Polarized G15 Gray - outdoor, bright light, glare, high contrast, water // Lens 13% Visual Light Transmission VLT // Side Shield 17% VLT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.