Trapper Hat, Over the Head, L/XL, Black
Mfr # 6802ZI
Zoro # G9137963
product price: $46.79
/eaKey Features
Closure Type
Strap
Adjustment Type
Adjustable Chin Strap
Material
Nylon
Style
Trapper Hat
Features
Adjustable Ear Flaps, Durable Nylon Shell, Reflective Accent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6802ZI
Zoro #
G9137963
UPC #
720476168997
Country of Origin
Indonesia
Dimensions
Size
XL
Details
Closure Type
Strap
Item
Trapper Hat
Adjustment Type
Adjustable Chin Strap
Material
Nylon
Style
Trapper Hat
Features
Adjustable Ear Flaps, Durable Nylon Shell, Reflective Accent
Color
Black
Lining Material
Thinsulate(TM)
Cleaning and Care Instructions
Machine Wash
Includes Lining
Yes
Series
6802ZI
Areas Covered
Head
Moisture-Wicking
Yes
Insulated for Cold Conditions
Yes
Description
Trapper Hat, Style Trapper Hat, Includes Lining Yes, Lining Material Thinsulate(TM), Areas Covered Head, Adjustment Type Adjustable Chin Strap, Closure Type Strap, Material Nylon, Color Black, Size XL, Cleaning and Care Instructions Machine Wash, Features Adjustable Ear Flaps, Durable Nylon Shell, Reflective Accent, Insulated for Cold Conditions Yes, Moisture-Wicking Yes, Series 6802ZI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.