Zoro Homepage

Trapper Hat, Over the Head, S/M, Black

  • Mfr # 6802ZI

  • Zoro # G9138121


product price: $46.79
/ea

Key Features

Lining Material
Thinsulate(TM)
Material
Nylon
Features
Adjustable Ear Flaps, Durable Nylon Shell, Reflective Accent
Closure Type
Strap
Style
Trapper Hat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6802ZI
Zoro #
G9138121
UPC #
720476168973
Country of Origin
Indonesia

Dimensions

Size
M

Details

Lining Material
Thinsulate(TM)
Material
Nylon
Item
Trapper Hat
Features
Adjustable Ear Flaps, Durable Nylon Shell, Reflective Accent
Closure Type
Strap
Style
Trapper Hat
Color
Black
Adjustment Type
Adjustable Chin Strap
Areas Covered
Head
Includes Lining
Yes
Insulated for Cold Conditions
Yes
Series
6802ZI
Moisture-Wicking
Yes
Cleaning and Care Instructions
Machine Wash

Description

Trapper Hat, Style Trapper Hat, Includes Lining Yes, Lining Material Thinsulate(TM), Areas Covered Head, Adjustment Type Adjustable Chin Strap, Closure Type Strap, Material Nylon, Color Black, Size M, Cleaning and Care Instructions Machine Wash, Features Adjustable Ear Flaps, Durable Nylon Shell, Reflective Accent, Insulated for Cold Conditions Yes, Moisture-Wicking Yes, Series 6802ZI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.