Shop ERGODYNE
See all product information
Create Account
Trex 6300 One Piece Slip-on Ice Cleats, Large, Black, Pair
Mfr # 16754
Zoro # G223332732
product price: $20.59
/prKey Features
Color
Black
Material
Rubber/Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16754
- Zoro #
- G223332732
- UPC #
- 720476167549
- Country of Origin
- China
Details
- Color
- Black
- Item
- Ice Traction Device
- Material
- Rubber/Steel
Description
The TREX 6300 Slip-On Ice Cleats are lightweight ice grips for boots with eight replaceable spike grips and one-piece design for a snug fit over winter boots to prevent slip and fall injuries on the ice. These ice cleats provide tenacious traction and extra stability on ice and snow. These ice grippers feature eight rugged carbon steel cleats on the ball and heel of foot for grip on slippery terrain. These will fit over any style of boot or shoe for traction and stability during winter work or other winter outdoor activities. Tested to be flexible in temperatures down to -40°F (-40°C), the stretchable rubber material provides a secure fit and easy slip-on/off wear. These snow cleats are lightweight and can be folded small enough to be stored in a pocket or pack when not being worn. Stretchy design means no tightening or adjustments needed and should fit snugly on your boot or shoe. Use your shoe/boot size to determine the approximate size.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.