TREX 6300 Slip-On Ice Cleats, Size Large, Fits Men's Size 8 to 11, 1 Pair
Mfr # 6300
Zoro # G4347944
product price:Â $21.89
/prKey Features
Fits Shoe Size
8 to 11
Traction Material
Steel
Footwear Coverage Style
Ball, Heel
Traction Type
Stud
Traction Attachment Style
Strap-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6300
Zoro #
G4347944
UPC #
720476167549
Country of Origin
China
Dimensions
Fits Shoe Size
8 to 11
Size
8 to 11
Traction Device Dimensions
10-1/4 in L x 1/2 in W x 2-1/2 in H
Length
10 1/4 in
Width
1/2 in
Height
2 1/2 in
Dimensions
10-1/4" L x 1/2" W x 2" Thick
Details
Item
Traction Device
Traction Material
Steel
Footwear Coverage Style
Ball, Heel
Traction Type
Stud
Traction Attachment Style
Strap-On
Suggested Environment
Outdoor
For Use on Surface Types
Asphalt, Concrete, Gravel, Ice
Upper Material
Rubber
Material
TPE Rubber
Color
Black
Gender
Men's
Footwear Brand
TREX BY ERGODYNE
Suggested Traction Environment
Walking
Description
Traction Device, Footwear Coverage Style Ball, Heel, Upper Material Rubber, Traction Type Stud, 10-1/4 in L x 1/2 in W x 2-1/2 in H, Traction Material Steel, Traction Attachment Style Strap-On, Fits Shoe Size 8 to 11, Black, Men's, For Use on Surface Types Asphalt, Concrete, Gravel, Ice, Outdoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.