Shop ERGODYNE
See all product information
Create Account
Trex 6325 Spikeless Traction Devices, Large (Men's Size 8 to 11), Black, Pair
Mfr # 16924
Zoro # G023333526
product price:Â $53.15
/prKey Features
Material
Rubber
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16924
- Zoro #
- G023333526
- UPC #
- 720476169246
- Country of Origin
- China
Details
- Material
- Rubber
- Item
- Traction Device
- Color
- Black
Description
TREX Spikeless Traction Devices for shoes reduce the risk of slips and injuries by providing spike-free traction on slick surfaces. Powered by Soles by Michelin, these are the industry's most advanced spikeless traction device. Designed for work environments where spiked ice cleats are not preferred, these shoe and boot grips make for easy and safe transition between indoor and outdoor. To achieve traction without spikes, the treads are constructed with a Michelin ice control compound, the same innovative technology found in their winter driving tires. Strategically placed grooves allow for efficient water evacuation when pressure is applied. Preventing water build-up is particularly beneficial on smooth indoor surfaces. Micro-pumps increase adhesion by properly distributing pressure to maintain high surface contact on icy surfaces. The tread is designed with block springs that create additional surface area for increased grip on snowy surfaces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.