Shop ERGODYNE

Trex 6325 Spikeless Traction Devices, Medium (Men's Size 8 to 11), Black, Pair

  • Mfr # 16923

  • Zoro # G123333013


product price:  $53.15
/pr

Key Features

Color
Black
Material
Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16923
Zoro #
G123333013
UPC #
720476169239
Country of Origin
China

Details

Color
Black
Material
Rubber
Item
Traction Device

Description

TREX Spikeless Traction Devices for shoes reduce the risk of slips and injuries by providing spike-free traction on slick surfaces. Powered by Soles by Michelin, these are the industry's most advanced spikeless traction device. Designed for work environments where spiked ice cleats are not preferred, these shoe and boot grips make for easy and safe transition between indoor and outdoor. To achieve traction without spikes, the treads are constructed with a Michelin ice control compound, the same innovative technology found in their winter driving tires. Strategically placed grooves allow for efficient water evacuation when pressure is applied. Preventing water build-up is particularly beneficial on smooth indoor surfaces. Micro-pumps increase adhesion by properly distributing pressure to maintain high surface contact on icy surfaces. The tread is designed with block springs that create additional surface area for increased grip on snowy surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.