Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Tone Mesh Safety Vest, Lime S/M

  • Mfr # 8246Z

  • Zoro # G5152870


product price: $13.13
/ea

Key Features

Color
Lime/Orange
Size
S/M
ANSI Class
2
Material
Polyester
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8246Z
Zoro #
G5152870
UPC #
720476241430
Country of Origin
Indonesia

Dimensions

Size
S/M
Vest Size
M, S
Length
10.3"
Reflective Stripe Width
3 1/2 in

Details

Item
Two Tone Safety Vest
Color
Lime/Orange
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Number of Pockets with Closure
3
Stripe Color
Silver
Standards
ANSI/ISEA 105-2015 Type R Class 2
Features
Dual Radio Mic Tabs, ID Window, Reflective Binding Accents Outline the Wearer
For Use With
Baggage Handling
Number of Inside Pockets
2
Includes ID Window
Yes
Reflective Stripe Color
Silver
Reflective Stripe Location
Back, Chest, Waist
Fabric Construction
Solid
Total Number of Pockets
6
Includes LED Lights
No
Pocket Location
Left Chest, Right Chest
Fall Protection Compatible
No
Number of Outside Pockets
4
Vest Features
Dual Mic Tab

Description

Two Tone Mesh Safety Vest,Lime S/M, ANSI Class 2, Vest Size M, S, Number of Pockets with Closure 3, Features Dual Radio Mic Tabs, ID Window, Reflective Binding Accents Outline the Wearer, Standards ANSI-Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.