Zoro Homepage

Two Tone Mesh Safety Vest, Orange, 2XL/3XL

  • Mfr # 8246Z

  • Zoro # G5408230


product price: $13.35
/ea

Key Features

Color
Lime/Orange
Size
2XL/3XL
ANSI Class
2
Material
Polyester
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8246Z
Zoro #
G5408230
UPC #
720476241379
Country of Origin
Indonesia

Dimensions

Size
2XL/3XL
Length
10.3"
Vest Size
2XL, 3XL
Reflective Stripe Width
3 1/2 in

Details

Item
Two Tone Safety Vest
Color
Lime/Orange
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Number of Pockets with Closure
3
Stripe Color
Silver
Standards
ANSI/ISEA 105-2015 Type R Class 2
Features
Dual Radio Mic Tabs, ID Window, Reflective Binding Accents Outline the Wearer
For Use With
Baggage Handling
Reflective Stripe Color
Silver
Includes LED Lights
No
Includes ID Window
Yes
Fall Protection Compatible
No
Total Number of Pockets
6
Fabric Construction
Solid
Number of Outside Pockets
4
Reflective Stripe Location
Back, Chest, Waist
Number of Inside Pockets
2
Pocket Location
Left Chest, Right Chest
Vest Features
Dual Mic Tab

Description

Two Tone Mesh Safety Vest,Orange,2XL/3XL, ANSI Class 2, Vest Size 2XL, 3XL, Number of Pockets with Closure 3, Features Dual Radio Mic Tabs, ID Window, Reflective Binding Accents Outline the Wearer, Standards ANSI-Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.