Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Tone Mesh Safety Vest, Orange, S/M

  • Mfr # 8246Z

  • Zoro # G5408109


product price: $12.77
/ea

Key Features

Color
Orange
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Number of Pockets with Closure
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8246Z
Zoro #
G5408109
UPC #
720476241331
Country of Origin
China

Dimensions

Size
S/M
Length
10.3"

Details

Item
Two Tone Safety Vest
Color
Orange
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Number of Pockets with Closure
3
Stripe Color
Silver
Standards
ANSI/ISEA 105-2015 Type R Class 2
Features
Dual Radio Mic Tabs, ID Window, Reflective Binding Accents Outline the Wearer
For Use With
Baggage Handling
Number of Outside Pockets
4
Number of Inside Pockets
2
Fabric Construction
Solid
Total Number of Pockets
6

Description

Two Tone Mesh Safety Vest,Orange,S/M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.