Zoro Homepage

Two-Tone Safety Vest S/M Class 2 X-Back Back

  • Mfr # 8235ZX

  • Zoro # G312489002


product price: $18.75
/ea

Key Features

Size
S/M
Color
Orange
Material
3.6 oz Solid Polyester
Back Stripe Pattern
X-Back
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8235ZX
Zoro #
G312489002
UPC #
720476261834
Country of Origin
Indonesia

Dimensions

Size
S/M

Details

Item
Two-Tone Safety Vest
Color
Orange
Material
3.6 oz Solid Polyester
Back Stripe Pattern
X-Back
ANSI Type
Type R
ANSI Class
2

Description

Safety Vest,TwoTone,XBack,Zip,Or,S/M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.