Two-Tone Safety Vest w/Sleeves 4XL Class 3 U Back, , Zipper 1 Pockets, 1 Mic Tab

  • Mfr # 8330Z

  • Zoro # G7859636


product price: $13.75
/ea

Key Features

Color
Orange
Material
Polyester Mesh
Reflective Stripe Width
2 in
Back Stripe Pattern
U
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8330Z
Zoro #
G7859636
UPC #
720476221791
Country of Origin
Indonesia

Dimensions

Size
4Xl
Reflective Stripe Width
2 in
Length
10.25 in

Details

Item
Two-Tone Safety Vest w/Sleeves
Color
Orange
Material
Polyester Mesh
Back Stripe Pattern
U
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
3
Total Number of Pockets
1
Includes Microphone Tab
1
Number of Inside Pockets
1
Gender
Unisex
Features
Mic Tab, Pocket, Reflective
Fabric Weight
0.9 lbs
Covered Pocket Locations
One inside
Number of Pockets with Closure
1
Reflective Stripe Main Color
Orange
Standards
ANSI/ISEA 107-2020

Description

Orange Type R Class 3 Two-Tone Vest,4XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.