Two-Tone Safety Vest w/Sleeves L/XL Class 3 U Back, , Zipper 1 Pockets, 1 Mic Tab

  • Mfr # 8330Z

  • Zoro # G212488938


product price:  $14.19
/ea

Key Features

Color
Lime
Material
3.3 oz Polyester Mesh
Reflective Stripe Width
2 in
Back Stripe Pattern
U
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8330Z
Zoro #
G212488938
UPC #
720476221852
Country of Origin
Indonesia

Dimensions

Size
L/XL
Reflective Stripe Width
2 in

Details

Item
Two-Tone Safety Vest w/Sleeves
Color
Lime
Material
3.3 oz Polyester Mesh
Back Stripe Pattern
U
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
3
Total Number of Pockets
1
Includes Microphone Tab
1

Description

Safety Vest,TwoTone,Cl 3,Lime,L/XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.