
Two-Tone/Black Bottom Safety Vest 4XL, 5XL Class 2 U Back, , Zipper 2 Mic Tab, ID Window
Mfr # 8251HDZBK
Zoro # G008630367
product price:Â $31.95
/eaKey Features
Standards
ANSI 107 Type R, Class 2
Material
Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
U
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8251HDZBK
Zoro #
G008630367
UPC #
720476230496
Country of Origin
Indonesia
Dimensions
Size
4XL, 5XL
Reflective Stripe Width
2 in
Details
Item
Two-Tone/Black Bottom Safety Vest
Standards
ANSI 107 Type R, Class 2
Color
Orange
Material
Polyester
Back Stripe Pattern
U
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Includes Microphone Tab
2
Includes ID Window
ID Window
Description
The GloWear 8251HDZ-BK Two-Tone Hi-Vis Safety Vest is an ANSI 107 Type R, Class 2 vest designed with a 100% polyester mesh back, solid polyester material on the front and a black panel across the bottom front to hide dirt, grit and dust to keep the vest looking cleaner longer. This hi-vis vest features 2in. reflective tape for enhanced low-light visibility and features a zipper closure makes for easy on and off.This Class 2 vest features 3 interior pockets with reinforced corners-1 upper chest hook & loop pocket for cell phones, 1 large lower hook & loop pocket for tablets and a smaller lower hook & loop pocket for storage of pens, small tools and more. The exterior features 2 lower flap pockets and a dual-layer chest pocket with a clear window ID holder and a pocket on the backside to store pens, markers, boxcutters and keys. Dual mic tabs, 2 grommet holes and 2 d-rings are strategically placed for convenient access.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.