Two-Tone/Black Bottom Safety Vest 4XL, 5XL Class 2 U Back, , Zipper 2 Mic Tab, ID Window

  • Mfr # 8251HDZBK

  • Zoro # G508630362


product price:  $31.95
/ea

Key Features

Standards
ANSI 107 Type R, Class 2
Material
Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
U
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8251HDZBK
Zoro #
G508630362
UPC #
720476230397
Country of Origin
Indonesia

Dimensions

Size
4XL, 5XL
Reflective Stripe Width
2 in

Details

Item
Two-Tone/Black Bottom Safety Vest
Standards
ANSI 107 Type R, Class 2
Color
Lime
Material
Polyester
Back Stripe Pattern
U
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Includes Microphone Tab
2
Includes ID Window
ID Window

Description

The GloWear 8251HDZ-BK Two-Tone Hi-Vis Safety Vest is an ANSI 107 Type R, Class 2 vest designed with a 100% polyester mesh back, solid polyester material on the front and a black panel across the bottom front to hide dirt, grit and dust to keep the vest looking cleaner longer. This hi-vis vest features 2in. reflective tape for enhanced low-light visibility and features a zipper closure makes for easy on and off.This Class 2 vest features 3 interior pockets with reinforced corners-1 upper chest hook & loop pocket for cell phones, 1 large lower hook & loop pocket for tablets and a smaller lower hook & loop pocket for storage of pens, small tools and more. The exterior features 2 lower flap pockets and a dual-layer chest pocket with a clear window ID holder and a pocket on the backside to store pens, markers, boxcutters and keys. Dual mic tabs, 2 grommet holes and 2 d-rings are strategically placed for convenient access.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.